Beli countersink 60 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yamawa Combined Drills And Countersinks 60 degree Included Angle List 3800 Plain Typeatribut:
- Cutting Edge Angle: 60 degrees
- Standard: ANSI B 9411
- Type: List 3800 plain
- HTD Mata Bor Countersink Multiple Cutting Edge 60 derajad HSSDeskripsi:HTD Countersink Multiple Cutting Edge 60 derajad HSS is a multiple cutting edge type, -Cutting angle available: 60 derajad. -Surface: Bright -Symbol: CR -Material: HSS-E
- Trasti Masker 3 Ply Karetatribut:
- Type: 3Ply Earloop
- Material: Nonwoven 3 layers
- Length (mm): 175
- Width (mm): 95
- Thickness (mm): 2
- Marketing Authorization Number of KEMENKES RI: AKD 21603020219
- Magafor Mata Bor Countersink Three Flute Din 335-Catribut:
- Angle: 90 degrees
- Material: HSS-E Cobalt
- Series: right hand cut
- Drilling Tolerance Range: h9
- SwissTech Centre Drill TiN Tipped HSSatribut:
- Countersink Angle: 60 Degree
- Finish/Coating: TiN
- Material: High Speed Steel
- Cutting Style: Plain
- Standards Met: BS 328 DIN 333A ISO 2540 ISO 2541 ISO 866
- Shank type: Plain Round
- Drill Point Angle: 120 Degree
- TRUSCO Mata Bor Countersinkatribut:
- Number of Blades: 3
- Point Angle (Degree): 90
- Purpose of Use: Work Material: Iron, Casting, Stainless Steel.
- Surface Processing: Non-Coating
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- Garryson Satin Finish Flapwheel - Coated Abrasive - 2 keywaysatribut:
- Dimensions (mm): 100x100x19
- Grain: AO
- TRUSCO Mata Bor CountersinkDeskripsi:-By adopting cobalt high-speed steel as the base material, excellent in wear resistance and heat resistance.-By adopting 3-blade edge shape, the dischargeability of the cutting powder is good and realizes a beautiful finish.-Work Material: Iron, Casting, Stainless Steel.
Daftar Harga countersink 60 Terbaru March 2026
| Yamawa Combined Drills And Countersinks 60 degree Included Angle List 3800 Plain Type | Rp139.900 |
| Garryson Countersink 60 Degrees | Rp379.900 |
| HTD Mata Bor Countersink Multiple Cutting Edge 60 derajad HSS | Rp169.900 |
| Garryson Oval Burs | Rp229.900 |
| Garryson Flexible Cut off Discs | Rp36.900 |
| Garryson Rapide Coated Burrs | Rp229.900 |
| Trasti Masker 3 Ply Karet | Rp24.900 |
| Yamawa Hand Tap (M) HT | Rp219.900 |
| Garryson Countersink 90° | Rp229.900 |
| Magafor Mata Bor Countersink Three Flute Din 335-C | Rp869.900 |
Data diperbarui pada 19/03/2026 (Harga belum termasuk PPN)

























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Trasti%20Masker%203%20Ply%20Karet/P103083393-1.jpg)
%20HT/kfP103766735-3.jpg)


/5iP102081198-2.jpg)



/ivP102049679-5.jpg)


/4uP102081174-2.jpg)